Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Hydraulic -/ Lubricating oil filters
Hydraulic filter - Filter element
SMC FQ1011N-04-M105N-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-04-M105N-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
FQ101*, Quick Change Filter
References
smc:
FQ1011N-04-M105N-B
rubix:
393A8480
manufacturer :
FQ1011N-04-M105N-B
Technical specifications
Type
quick change filter
Filter fineness
105
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FQ1011N-04-M105N-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick-change filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Nominal filtration rating: 0.2 to 105 μm No tools required, easy element replacement.
Strengths
Nominal filtration rating: 0.2 to 105 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C. Port size: 1/2 to 1.
Technical specifications
Attributes
Type
quick change filter
Filter fineness
105
µm
Volume flow rate
30
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
464.77
excl. VAT
/
Each
£
557.72
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
PARKER PARFITELEMENT PR4531Q
PARKER HYDRAULIC FILTER 926169
PARKER G04284 32PI FILTER ELEMENT
PARKER P015AO ELEMENT KIT
SMC FQ1011N-10-M005N-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FN1102N-10-S005 LOW MAINTENANCE FILTER
DONALDSON P763652 HYDRAULIC FILTER CARTRIDGE
PARKER H00834001 AIR FILTER
SMC FQ1011V-04-M105V QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER PARFITELEMENT 938263Q
SMC FQ1011V-06-T050 QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-06-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER 938339Q FILTER ELEMENT 10MU
SMC FN4102V-20-S020 LOW MAINTENANCE FILTER
PARKER ELEMENTPI4115SM25 PR2856Q