PARKER HYDRAULIC FILTER 926169


Replacement Elements - Low Pressure Filter 12AT/50AT/80AT/80UT Series

References
parker hannifin:926169
rubix:45061988
brand logo
brand logo

Product details : PARKER HYDRAULIC FILTER 926169


Using Parker 12AT/50AT/80AT/80UT Series replacement spin-on cans guarantees Parker’s quality of filtration. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs, more waste, and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.

Available in single and double lengths with several micron ratings (3,10, 20, 25) and media options (Microglass & Cellulose), these replacement spin-on cans ensure the quality of filtration Parker is known for. For ordering, please refer to the “How to Order” section of the literature or contact a Parker Representative.
Division: Engine Mobile Hydraulic and Fuel Filtration Division
Element Type: Spin-On
Filter Element: 10C Cellulose
Filter Housing Series: 50AT/80AT/80UT
Fluid Compatibility: Mineral and Petrolem Based Fluid
Length: Single
Seal Material: Nitrile

Technical specifications


Attributes
No attributes to display for this product
£ 148.41 excl. VAT
/ Each
£ 178.09 incl. VAT
  • Usually arrives within 14 working days