Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Hydraulic -/ Lubricating oil filters
Hydraulic filter - Filter element
SMC FQ1011V-06-T050 QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011V-06-T050 QUICK CHANGE FILTER FOR CLEANING SOLVENT
FQ101*, Quick Change Filter
References
smc:
FQ1011V-06-T050
rubix:
393A8495
manufacturer :
FQ1011V-06-T050
Technical specifications
Type
quick change filter
Filter fineness
50
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FQ1011V-06-T050 QUICK CHANGE FILTER FOR CLEANING SOLVENT
Quick-change filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Nominal filtration rating: 0.2 to 105 μm No tools required, easy element replacement.
Strengths
Nominal filtration rating: 0.2 to 105 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C. Port size: 1/2 to 1.
Technical specifications
Attributes
Type
quick change filter
Filter fineness
50
µm
Volume flow rate
30
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
283.47
excl. VAT
/
Each
£
340.16
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
SMC FN1101N-10-S005G LOW MAINTENANCE FILTER
PARKER 15CN-210QELEMENT 936704Q
SMC FQ1011V-10-M105V-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER PARFITELEMENT 938292Q
PARKER PARFITELEMENT 938260Q
SMC FQ1011V-04-T020-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-06-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER G04243 18PI FILTER ELEMENT
PARKER 936718Q 80CN-2-10QE REPLACEMENT ELEMENT
PARKER FILTER ELEMENT K220AA
PARKER PR3446Q FILTER ELEMENT
PARKER 24P110QBHPELEMENT G01281Q
PARKER G04284 32PI FILTER ELEMENT
SMC FQ1011N-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER PARFITELEMENT PR4529Q