Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Fluid maintenance system
(1)
Filter elements
(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Hydraulic -/ Lubricating oil filters
Hydraulic filter - Filter element
SMC FN4102V-20-S020 LOW MAINTENANCE FILTER
SMC FN4102V-20-S020 LOW MAINTENANCE FILTER
FN4, Low Maintenance Filter, 4 Elements
References
smc:
FN4102V-20-S020
rubix:
393A4577
manufacturer :
FN4102V-20-S020
Technical specifications
Type
Low Maintenance Filter
Filter fineness
20
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC FN4102V-20-S020 LOW MAINTENANCE FILTER
Low-maintenance Filter Fluid: Coolant, weak alkaline cleaning solvent, cutting oil, industrial water Flow rate: Up to 250 l/min Nominal filtration rating: 5, 20 μm Automatic Cleaning.
Strengths
With four elements. Flow rate: Up to 250 l/min. Nominal filtration rating: 5, 20 μm. Operating pressure: Max. 1.0 MPa. Fluid temperature: Max. 80 °C.
Technical specifications
Attributes
Type
Low Maintenance Filter
Filter fineness
20
µm
Volume flow rate
250
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11,714.02
excl. VAT
/
Each
£
14,056.82
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
PARKER PARFITELEMENT 938292Q
PARKER 15CN-210QELEMENT 936704Q
SMC FQ1011V-04-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-10-T050 QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FN1101V-10-S005G LOW MAINTENANCE FILTER
SMC FQ1011V-04-M105V-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
PARKER G01068Q 34P1 10QB HP ELEMENT
SMC FN1101V-10-S005 LOW MAINTENANCE FILTER
PARKER 940404Q PARFIT FILTER ELEMENT
SMC FQ1011N-10-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FQ1011N-10-T020 QUICK CHANGE FILTER FOR CLEANING SOLVENT
SMC FN1102N-10-S005G LOW MAINTENANCE FILTER
PARKER PXWL2-10LPELEMENT 937903Q
PARKER RESERVOIR BREATHER EAC20P020
PARKER 938303Q PAR-FIT FILTER UNIT ELEMENT 1300R010BN4HC