PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS YELLOW L
FR43 - Sealtex Flame Hi-Vis Trouser
See technical informationReferences
Portwest:FR43YERL
Rubix:235A7898
EAN:5036108207183

Product details : PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS YELLOW L
Waterproof with welded seams to prevent water penetration. Lightweight and comfortable. Durable and stretchy with wipe clean finish. Stud adjustable hems for a secure fit. Heat applied flame resistant tape. Fully elasticated waistband for ultimate wearer comfort. CE-CAT III. CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Flame Resistance | en iso 14116 index 1 (vlamvertragende, heat applied flame resistant tape) |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days