PORTWEST HI-VIS MULTI-NORM TROUSERS NVY/YEL MEDIUM


FR62 - Hi-Vis Multi-Norm Trousers

References
portwest:FR62-M
rubix:232A9753
brand logo
brand logo
Technical specifications
Colouryellow
Sizem
See all Specifications

Product details : PORTWEST HI-VIS MULTI-NORM TROUSERS NVY/YEL MEDIUM


Protection against radiant, convective and contact heat. Certified protection against molten metal splash. Back pocket. Rule pocket. Quick and easy side access. Hook and loop hems for a secure fit. Durable, strong and long lasting brass zip. Contrast colouring for added style. 6 pockets for ample storage. Elasticated back waist for a secure fit. Two tier knee pad pockets allowing two positioning options. Sew on flame resistant industrial wash tape. 40+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales. CE certified

Technical specifications


Attributes
Colouryellow
Sizem
Secondary colournavy
Show UNSPSC/ECL@SS
£ 85.29 excl. VAT
/ Each
£ 102.35 incl. VAT
  • Usually arrives within 14 working days