FESTO 185849 SERVICE UNIT FRC-3/4-D-MAXI-KF
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-3/4-D-MAXI-KF
Rubix:120A2404
Manufacturer :185849
EAN:4052568146078

Documents
Product details : FESTO 185849 SERVICE UNIT FRC-3/4-D-MAXI-KF
Service unit combination FRC-3/4-D-MAXI-KF consisting of manual on/off valve, Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, pressure build-up valve and Distributor Module with pressure switch but without socket, with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 440x105x305 mm |
|---|---|
| Logistic Weight | 5293 g |
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 3700 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 2,412.10 excl. VAT
/ Each
£ 2,894.52 incl. VAT
- Delivery date on request
Contact a branch