FESTO 186491 FILTER REGULATOR LFR-1/2-D-5M-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-5M-MAXI
Rubix:119A6089
Manufacturer :186491
EAN:4052568146917

Documents
Product details : FESTO 186491 FILTER REGULATOR LFR-1/2-D-5M-MAXI
Filter regulator LFR-1/2-D-5M-MAXI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x70x100 mm |
|---|---|
| Logistic Weight | 1574,4 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; bowl: pc (polycarbonate) |
| Volume flow rate | 7500 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 632.53 excl. VAT
/ Each
£ 759.04 incl. VAT
- Delivery usually within ( 8 ) days