FESTO 8098365 SERVICE UNIT MS6-EM1FR-1/2-D6-E-P-M-&


Service Unit

References
festo:MS6-EM1FR-1/2-D6-E-P-M-AG-BAR-WPE-B
rubix:263A6882
manufacturer :8098365
ean:4052568609054
brand logo
brand logo
Technical specifications
Threading diameter (inch)G 1/2 ''
See all Specifications

Product details : FESTO 8098365 SERVICE UNIT MS6-EM1FR-1/2-D6-E-P-M-&


Manually actuated on/off valve for pressurising and exhausting pneumatic systems

Strengths

•For filtered and unlubricated compressed air
Supply pressure can be opened and Closed
Output pressure is infinitely adjust-able within the pressure regulation Range

Technical specifications


Attributes
Threading diameter (inch)G 1/2 ''
Min. service pressure 1 bar
Max. service pressure10 bar
Volume flow rate5300 l/min
Design size6
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 166.74 excl. VAT
/ Each
£ 200.09 incl. VAT
  • Delivery usually within ( 8 ) days