SMC CDU20-5S AIR CYLINDER


Free Mount Compact Cylinder

References
smc:CDU20-5S
rubix:112A4269
manufacturer :00015509
brand logo
brand logo
Technical specifications
TypeCompact Cylinder; Single Acting - Spring Return
Cylinder diameter20 mm
Cylinder stroke5 mm
See all Specifications

Product details : SMC CDU20-5S AIR CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 15mm
•Spring return, spring extend
•Space saving
•Auto-switch capable

Magnet: D (Built-in Magnet)
Bore Size: 20 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 5 mm
Action: S (Single Acting Spring Return)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x40x26 mm
Logistic Weight95 g
TypeCompact Cylinder; Single Acting - Spring Return
Cylinder diameter20 mm
Cylinder stroke5 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
  • Delivery usually within ( 17 ) days