FESTO 188249 SHORT-STROKE CYLINDER ADVC-40-15-A-P


ADVC short stroke cylinder

References
festo:ADVC-40-15-A-P
rubix:111A3753
manufacturer :188249
ean:4052568148546
ADVC-40-15-A-P Short stroke cylinder
brand logo
Technical specifications
TypeShort stroke cylinder ADVC
Cylinder diameter40 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 188249 SHORT-STROKE CYLINDER ADVC-40-15-A-P


Short stroke cylinder ADVC-40-15-A-P No facility for sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=40 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x70x55 mm
Logistic Weight290 g
TypeShort stroke cylinder ADVC
Cylinder diameter40 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 68.06 excl. VAT
/ Each
£ 81.67 incl. VAT