SMC CDU32TF-100A AIR CYLINDER


Free Mount Cylinder with Air Cushion

References
smc:CDU32TF-100A
rubix:111A5632
C(D)U-A, Free Mount Cylinder with Air Cushion
brand logo
Technical specifications
Typedouble acting
Cylinder diameter32 mm
See all Specifications

Product details : SMC CDU32TF-100A AIR CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Free mount cylinder with air cushion
•Bore sizes (mm): 20, 25, 32
•Stroke lengths up to 100mm
•Reduced impact noise at stroke end
•Auto switch capable

Magnet: D (Built-in)
Bore Size: 32 mm
Thread: TF [G (32 Bore)]
Stroke: 100 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight880 g
Typedouble acting
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 183.27 excl. VAT
/ Each
£ 219.92 incl. VAT
  • Delivery usually within ( 19 ) days