References
Festo:DHRS-32-A
Rubix:123A6738
Manufacturer :1310164
EAN:4052568229610

Documents
Product details : FESTO 1310164 RADIAL GRIPPER DHRS-32-A
Radial gripper DHRS-32-A Size=32, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,1 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x65x50 mm |
|---|---|
| Logistic Weight | 545 g |
| Type | radial gripper dhrs-32-a 1310164 |
| Force | 120 N |
| Cylinder diameter | 32 mm |
| Body material | aluminium |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 697.07 excl. VAT
/ Each
£ 836.48 incl. VAT
- In stock: Next day delivery