References
SMC:CDUK10-40D
Rubix:111A9133
Manufacturer :CDUK10-40D
EAN:3618035783590

Technical specifications
| Type | compact cylinder; double acting |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CDUK10-40D AIR CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 100mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 10mm
Stroke: 40mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 100mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 10mm
Stroke: 40mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x24x15 mm |
|---|---|
| Logistic Weight | 70 g |
| Type | compact cylinder; double acting |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 109.72 excl. VAT
/ Each
£ 131.66 incl. VAT
- Delivery usually within ( 4 ) days