CAMOZZI SHORTSTROKE CYLINDER-8 BORE-4 STROKE QN1A08A04
Pneumatic Cylinder
See technical informationSee documentsReferences
Camozzi:QN1A08A04
Rubix:202A6420
Manufacturer :QN1A08A04


Technical specifications
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 18 mm |
| Cylinder stroke | 4 mm |
Documents
Product details : CAMOZZI SHORTSTROKE CYLINDER-8 BORE-4 STROKE QN1A08A04
Single-acting short-stroke cylinders have been designed so that they can be installed in very small spaces. Due to the compactness and sturdiness of these cylinders, they are mainly suitable for positioning and locking.
Applications
Industrial
Technical specifications
Attributes
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 18 mm |
| Cylinder stroke | 4 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 49.69 excl. VAT
/ Each
£ 59.63 incl. VAT
- Usually arrives within 14 working days