Free Mount Cylinder
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 5 mm |
Logistics dimensions (L x W x H) | 88x50x32 mm |
---|---|
Logistic Weight | 212 g |
Type | Free Mount Cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 5 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days