SMC CDUJB10-8S FREE MOUNT CYLINDER


C(D)UJ, Miniature Free Mount Cylinder

References
smc:CDUJB10-8S
rubix:111A0674
manufacturer :00019359
brand logo
brand logo
Technical specifications
TypeMini-Free Mount Cylinder
Cylinder diameter10 mm
Cylinder stroke8 mm
See all Specifications

Product details : SMC CDUJB10-8S FREE MOUNT CYLINDER


Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20 Strokes up to 50 mm Auto-switch capable Multiple direct mounting surfaces.

Strengths

Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 20mm bore size.
  • Technical specifications


    Attributes
    TypeMini-Free Mount Cylinder
    Cylinder diameter10 mm
    Cylinder stroke8 mm
    Min. temperature-10 °C
    Max. temperature70 °C
    Show UNSPSC/ECL@SS
    £ 33.67 excl. VAT
    / Each
    £ 40.40 incl. VAT
    • Delivery usually within ( 24 ) days