SMC CDUK32-30D AIR CYLINDER


Free Mount Cylinder

References
smc:CDUK32-30D
rubix:111A9135
manufacturer :00015239
brand logo
brand logo
Technical specifications
Typecompact cylinder; double acting
Cylinder diameter32 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CDUK32-30D AIR CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable

Magnet: D (Built-in Magnet)
Bore Size: 32 mm
Stroke: 30 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)124x62x40 mm
Logistic Weight566 g
Typecompact cylinder; double acting
Cylinder diameter32 mm
Cylinder stroke30 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 112.13 excl. VAT
/ Each
£ 134.56 incl. VAT
  • Delivery usually within ( 4 ) days