References
SMC:CUK10-15D
Rubix:106A5949
Manufacturer :CUK10-15D
EAN:3618035663755

Technical specifications
| Type | smc cuk10-15d non-rotate free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
Product details : SMC CUK10-15D NON-ROTATE FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: None
Bore Size: 10mm
Stroke: 15 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: None
Bore Size: 10mm
Stroke: 15 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x24x15 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | smc cuk10-15d non-rotate free mount cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 54.38 excl. VAT
/ Each
£ 65.26 incl. VAT
- Delivery usually within ( 4 ) days