SMC CUK25-10D NON-ROTATE FREE MOUNT CYLINDER


Free Mount Cylinder

References
smc:CUK25-10D
rubix:2601708
manufacturer :00035810
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder stroke10 mm
See all Specifications

Product details : SMC CUK25-10D NON-ROTATE FREE MOUNT CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable

Magnet: None
Bore Size: 25 mm
Stroke: 10mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)83x50x32 mm
Logistic Weight229 g
TypeCompact Cylinder
Cylinder stroke10 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 81.43 excl. VAT
/ Each
£ 97.72 incl. VAT
  • Delivery usually within ( 4 ) days