SMC CDUKW16-30D FREE MOUNT CYLINDER NOT ROTATION ROD TYPE
Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUKW16-30D
Rubix:111A4017
Manufacturer :00019515

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CDUKW16-30D FREE MOUNT CYLINDER NOT ROTATION ROD TYPE
Technical specifications
Attributes
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 105.24 excl. VAT
/ Each
£ 126.29 incl. VAT
- Delivery usually within ( 17 ) days