FESTO 5138609 COMPACT CYLINDER ADN-S-40-20-I-P-A

Compact cylinder, double-acting ADN-S

See technical information

References

Festo:ADN-S-40-20-I-P-A
Rubix:263A6446
Manufacturer :5138609
EAN:4052568299767
brand logo

Technical specifications

Typeadn-s-40-20-i-p-a
Cylinder diameter40 mm
Cylinder stroke20 mm

Product details : FESTO 5138609 COMPACT CYLINDER ADN-S-40-20-I-P-A


Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Compact cylinder

Strengths

  • Minimal installation space
  • Very lightweight
  • Ideal for small movements
  • Piston rod with female or male thread
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable in production thanks to reduced use of materials

Applications

Small Loads;Low Speeds;Small Cushioning Capacity

Technical specifications


Attributes
Typeadn-s-40-20-i-p-a
Cylinder diameter40 mm
Cylinder stroke20 mm
£ 73.32 excl. VAT
/ Each
£ 87.98 incl. VAT
  • Delivery usually within ( 2 ) days