SMC CDUW25-10D THRU-ROD FREE MOUNT CYLINDER
Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUW25-10D
Rubix:108A9170
Manufacturer :00019824

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDUW25-10D THRU-ROD FREE MOUNT CYLINDER
Free mount cylinder
Bore sizes (mm): 6, 10, 16, 20, 25, 32
Strokes up to 100 mm
Multiple direct mounting surfaces.
Strengths
Free mount cylinder, double rod type
Bore sizes from 6mm to 32mm available
Stroke lengths up to 50mm
Space saving
Auto-switch capable
Technical specifications
Attributes
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 110.93 excl. VAT
/ Each
£ 133.12 incl. VAT
- Delivery usually within ( 17 ) days