FESTO 121122 SET OF WEARING PARTS ADVU/AEVU- 63-A-PA
ADVU compact cylinder
See technical informationSee documentsReferences
Festo:121122
Rubix:121A3602
Manufacturer :121122

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : FESTO 121122 SET OF WEARING PARTS ADVU/AEVU- 63-A-PA
Single- or double-acting compact cylinder with wide a variety of mounting options
Set of wearing parts
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 300 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 92.81 excl. VAT
/ Each
£ 111.37 incl. VAT
- Usually arrives within 14 working days