Free Mount Cylinder
Type | free mount cylinder |
---|---|
Cylinder diameter | 32 mm |
Type | free mount cylinder |
---|---|
Cylinder diameter | 32 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 90 mm |
Fixation centre-to-centre distance | 48 mm |
Design size | 32 |
Delivery usually within ( 27 ) days