References
SMC:MXQ8CL-75Z
Rubix:2606235

Technical specifications
| Type | guided cylinder |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MXQ8CL-75Z AIR SLIDE TABLE
Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
MXQ*C-Z, Air Slide Table, Single Side Ported Type
Strengths
•Height interchangeable with legacy style MXQ
Repeatable positioning accuracy: +/-0.05 mm
Stroke adjuster options: rubber, metal stopper or shock absorber
End lock option in the event of air pressure loss
PTFE grease or food grade grease option
RoHS compliant
Auto switch capable
Repeatable positioning accuracy: +/-0.05 mm
Stroke adjuster options: rubber, metal stopper or shock absorber
End lock option in the event of air pressure loss
PTFE grease or food grade grease option
RoHS compliant
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x157x21 mm |
|---|---|
| Logistic Weight | 280 g |
| Type | guided cylinder |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 75 mm |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 494.55 excl. VAT
/ Each
£ 593.46 incl. VAT
- Delivery usually within ( 22 ) days