SMC CDUK6-5D-XC34 NON-ROTATING FREE MOUNT CYLINDER
Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUK6-5D-XC34
Rubix:235A6246
Manufacturer :CDUK6-5D-XC34
Documents
Product details : SMC CDUK6-5D-XC34 NON-ROTATING FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Non-rotating Rod
Double acting
Auto-switch capable
Double acting
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | free mount cylinder |
Show UNSPSC/ECL@SS
£ 63.42 excl. VAT
/ Each
£ 76.10 incl. VAT
- Delivery usually within ( 27 ) days
