FESTO 164954 BRANCHING MODULE FRM-3/4-D-MIDI
FRM branching module
See technical informationSee documentsReferences
Festo:FRM-3/4-D-MIDI
Rubix:121A6104
Manufacturer :164954
EAN:4052568073503

Documents
Product details : FESTO 164954 BRANCHING MODULE FRM-3/4-D-MIDI
Branching Module FRM-3/4-D-MIDI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 16 bar, Standard nominal flow rate in main flow direction 1->2=8800 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Type | branching module frm |
Show UNSPSC/ECL@SS
£ 115.99 excl. VAT
/ Each
£ 139.19 incl. VAT
- Delivery date on request
Contact a branch