FESTO 529853 BRANCHING MODULE MS6-FRM-1/2
MS6-FRM Branching Module
See technical informationSee documentsReferences
Festo:MS6-FRM-1/2
Rubix:122A0092
Manufacturer :529853
EAN:4052568006815

Documents
Product details : FESTO 529853 BRANCHING MODULE MS6-FRM-1/2
Branching Module MS6-FRM-1/2 Direction of flow: from left to right. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 20 bar, Standard nominal flow rate in main flow direction 1->2=14700 l/min, Standard nominal flow rate outlet at top=4400 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x75x90 mm |
|---|---|
| Logistic Weight | 541,5 g |
| Type | ms6-frm branching module |
Show UNSPSC/ECL@SS
£ 23.86 excl. VAT
/ Each
£ 28.63 incl. VAT
- In stock: Next day delivery