SMC KAY04-U01 ELECTROSTAT PROTECTION FITTING

One-Touch Fitting

See technical informationSee documents

References

SMC:KAY04-U01
Rubix:119A7602
Manufacturer :KAY04-U01
brand logo

Technical specifications

Typeone-touch fitting
See all Specifications

Documents

Product details : SMC KAY04-U01 ELECTROSTAT PROTECTION FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).

Technical specifications


Attributes
Typeone-touch fitting
Materialc3604;pbt
Threading diameter (inch)1/8 ''
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
  • Delivery usually within ( 24 ) days