FESTO 542185 BRANCHING MODULE FRM-Y-D-MIDI
FRM branching module
See technical informationSee documentsReferences
Festo:FRM-Y-D-MIDI
Rubix:121A8828
Manufacturer :542185
EAN:4052568179939

Documents
Product details : FESTO 542185 BRANCHING MODULE FRM-Y-D-MIDI
Branching Module FRM-Y-D-MIDI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 12 bar, Standard nominal flow rate in main flow direction 1->2=8200 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Type | branching module frm |
Show UNSPSC/ECL@SS
£ 435.55 excl. VAT
/ Each
£ 522.66 incl. VAT
- Delivery usually within ( 8 ) days