Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Accessory for screw fittings
NERO 6MM FERRULLE 6MFC
NERO 6MM FERRULLE 6MFC
Front Twin Ferrule
References
nero:
6MFC
rubix:
114A6181
Technical specifications
Type
Front twin
See all Specifications
Product details
Technical specifications
Product details : NERO 6MM FERRULLE 6MFC
Compression Front ferrule. Used with rear ferrule to compress tube into fitting body
Technical specifications
Attributes
Type
Front twin
Material
Stainless steel 316
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.66
excl. VAT
/
Each
Ā£
1.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS SILENCER 0676 00 13
PARKER E0810/06X INSERT SLEEVE
PARKER DPR12L71X OLIVE EO
PARKER EO-SOFT-SEAL-PLUG VSTI42X2EDCF
PARKER PROGRESSIVE-RING-EO DPR35L71X
PARKER ROV18LCFX HOSE BLANK
PARKER BLANKING PLUG VSTI22X1.5ED71
PARKER EOLASTIC-SOFT-SEAL ED22X1.5X
LEGRIS 0124 14 00 COMPRESSION RING 14MM
LEGRIS BRS COMPRESN FITTING 0124 15 00
PARKER EO-BLANKING-PLUG VSTI10X1ORCF
PARKER VSTI3/4ED71 SOFT SEAL BLANKING PLUG
PARKER CUTTING-RING D12LLX
PARKER XED14X15-R1/4VITON ED14X1.5VITX
"SWAGELOK SS-600-SET S/S FERRULE SET 3/8"""