References
Festo:FUA-50
Rubix:117A1295
Manufacturer :157304
EAN:4052568071325

Documents
Product details : FESTO 157304 FLANGE MOUNTING FUA-50
Flange Mounting FUA-50 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=658 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x78x32 mm |
|---|---|
| Logistic Weight | 250 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 81.52 excl. VAT
/ Each
£ 97.82 incl. VAT
- Delivery usually within ( 8 ) days