SMC JA63-18-150 FLOATING JOINT


Series JA Floating Joint

References
smc:JA63-18-150
rubix:118A3914
JA, Floating Joint, Standard
brand logo
Technical specifications
TypeRod End Nut
See all Specifications

Product details : SMC JA63-18-150 FLOATING JOINT


The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°

Mounting: Basic Style
Applicable Bore Size: 50/63 mm
Nominal Thread: 18-150 (M18 x 1.5)
Option: None

Technical specifications


Attributes
TypeRod End Nut
Connection 1M18
Cylinder diameter63 mm
Show UNSPSC/ECL@SS
£ 57.84 excl. VAT
/ Each
£ 69.41 incl. VAT
  • Delivery usually within ( 4 ) days