PORTWEST FW05 STEEL SPLIT LEATHER WINTER BOOT S3 SRC BLACK EU41 UK7
Fur Lined Protector Boot
See technical informationSee documentsReferences
Portwest:FW05BKR41
Rubix:167A4309
Manufacturer :FW05BKR41
EAN:5036108198023

Documents
Product details : PORTWEST FW05 STEEL SPLIT LEATHER WINTER BOOT S3 SRC BLACK EU41 UK7
High leg, fur lined version of our best selling safety boot. Suitable for use in cold working conditions.
Strengths
•Fur lined for added warmth and comfort
Bellow tongue construction for better resistance to water penetration
Back pull-tab for ease of getting onto the foot
Protective scuff cap
Cold insulation
Protective steel toecap
Pierce resistant steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
CE certified
UKCA marked
Bellow tongue construction for better resistance to water penetration
Back pull-tab for ease of getting onto the foot
Protective scuff cap
Cold insulation
Protective steel toecap
Pierce resistant steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
CE certified
UKCA marked
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Material | split leather (upper);pu/tpu (sole);steel (toecap, midsole) |
| Type of soles | slip-resistant (outsole);pierce resistant (midsole);pu/tpu |
Show UNSPSC/ECL@SS
£ 31.08 excl. VAT
/ Each
£ 37.30 incl. VAT
- Usually arrives within 14 working days