References
Festo:FVSO-3-1/8
Rubix:107A4549
Manufacturer :3877
EAN:4052568110406

Documents
Product details : FESTO 3877 WHISKER VALVE FVSO-3-1/8
Whisker valve FVSO-3-1/8 Mechanically actuated valve, normally open, with particularly low actuating force, suitable for sensing of dissimilar workpieces or workpieces not precisely in Position, or for different actuation levels. Actuation direction at right angle to whisker axis. Valve function=3/2 open, monostable, Standard nominal flow rate=120 l/min, Operating pressure=3,5 - 8 bar, Design structure=Piston seat, Nominal size=3,5 mm
Technical specifications
Attributes
| Logistic Weight | 194,4 g |
|---|---|
| Type | valve with g1/8 connection |
| Number of Ports | 3 |
| Volume flow rate | 175 l/min |
Show UNSPSC/ECL@SS
£ 232.24 excl. VAT
/ Each
£ 278.69 incl. VAT
- Delivery usually within ( 8 ) days