References
IMI Norgren:S/1340/8
Rubix:106A8158
Manufacturer :S/1340/8

Documents
Product details : NORGREN S/1340/8 G1/4 3/2 POPPET VALVE
3/2-way valve NC G1/4 roller
Technical specifications
Attributes
| Type | inline valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1258 l/min |
| Material | nbr |
| Pressure range | 0,7 ... 10 bar (nc) |
| Port size | 1/4 |
| Min. service pressure | 0.7 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 1,151.65 excl. VAT
/ Each
£ 1,381.98 incl. VAT
- Usually arrives within 14 working days
