PORTWEST FW36 STEELITE LOIRE LOW CUT TRAINER S1P HRO GREY EU43 UK9
FW36 Steelite Loire Trainer
See technical informationSee documentsReferences
Portwest:FW36GRR43
Rubix:2589770
EAN:5036108220892

Documents
Product details : PORTWEST FW36 STEELITE LOIRE LOW CUT TRAINER S1P HRO GREY EU43 UK9
Combining a modern look without compromising on safety.
The Loire trainer comes complete with steel toecap and midsole and a lightweight EVA/Rubber outsole for comfort and slip resistance.
The Loire trainer comes complete with steel toecap and midsole and a lightweight EVA/Rubber outsole for comfort and slip resistance.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 35.77 excl. VAT
/ Each
£ 42.92 incl. VAT
- In stock: Next day delivery