HELLYHAN 77449_369-D108 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W41

Fyre Work Pants

See technical informationSee documents

References

Helly Hansen:77449_369-D108
Rubix:367A1175
EAN:7040056955995
brand logo

Technical specifications

Colourblack
Size108
Main materialcotton
See all Specifications

Documents

Product details : HELLYHAN 77449_369-D108 FYRE WORK PANT CL1 HI VIS YELLOW/EBONY W41


Pants features:

• 2-way stretch fabric.
• Broad center back belt loop for extra stability and strength.
• Gusset in crotch for freedom of movement.
• Thigh pocket with fastener closure and several compartments.
• ID card loop.
• Ruler pocket.
• Articulated knees for optimal mobility.
• Knee Pad pockets accessible from the inside.
• Knee Pad position can be adjusted by 5cm for optimal mobility.
• Possibility to increase leg length by 5cm.

Technical specifications


Attributes
Colourblack
Size108
Main materialcotton
Secondary colourno secondary color
Materialcotton / elastane / modacrylic / polyamide
£ 216.33 excl. VAT
/ Each
£ 259.60 incl. VAT
  • Usually arrives within 14 working days

Size

108