• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hearing protection
Hearing protection
Earmuff accessories
3M M60/2 PELTOR MICROPHONE WIND COVER

3M M60/2 PELTOR MICROPHONE WIND COVER


Earmuff accessories 3M

References
3m:M60/2
rubix:213A2964
manufacturer :7000039650
ean:04054596815636
brand logo
brand logo

Product details
Technical specifications

Product details : 3M M60/2 PELTOR MICROPHONE WIND COVER


Technical specifications


Attributes
No attributes to display for this product
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

3M FR08 PELTORMAINS POWER PLUG FOR LITE-COM PRO II IS BATTERY USB3M HYX5 PELTOR HYGIENE KIT FOR X5-A / X5-P3E EARMUFFS3M FL6U21 PELTOR ADAPTER FLEX CABLE FOR MOTOROLA GP79/300 SERIES3M FL500802 PTT ADAPTER WIRED HI-VIZ STRAIGHT CABLE3M 370-TEPS ULTRAFIT REPLACEMENT EARTIPS 23DB SMALL 25 PAIR3M 197171 SPEEDGLAS HARD HAT ADAPTOR G5-03 PRO (H7/G3)3M ACK081 PELTOR RECHARGEABLE LI-ION BATTERY PACK 3.7V 1800MAH3M FLX2-69 PELTOR CABLE FLX2-69 FOR MOTOROLA DP2400/3441, 120/CASE3M HY54 PELTOR HYGIENE KIT FOR OPTIME III EARMUFFS3M MT7H79B PELTOR STANDARD HEADSET WITH NECKBAND3M ACK03 PELTOR RECHARGEABLE NIMH BATTERY PACK 2.4V 1700MAH3M MT53N-12/1 PELTOR ELECTRET MICROPHONE J22 270MM PIN PAC3M HY79 PELTOR HYGIENE KIT FOR FM RADIO PROTAC LITECOM HEADSETS 1 KIT3M MT7N021 PELTOR DYNAMIC BOOM MICROPHONE 270MM CABLE WITH J22 PLUG3M M40/1 PELTOR MICROPHONE WIND COVER FOR MT7 MICROPHONE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories