Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
AVENTICS 1820712066
AVENTICS 1820712066
Pipe Aventics
References
aventics:
1820712066
rubix:
272A9402
Product details
Technical specifications
Product details : AVENTICS 1820712066
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.97
excl. VAT
/
Each
Ā£
1.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712038
AVENTICS 1820712043
NORGREN PA2-0710100 10MM NYL 100M BLACK
NORGREN 34021807 12MM SINGLE SIDED TUBING CLIPS
NORGREN PU2-0708100 8MM POLY X 100M BLACK
AVENTICS 1820712020
AVENTICS 1820712089
NORGREN PU310600418 6MM PNEUFLEX
AVENTICS R412004152
NORGREN 34021806 10MM SINGLE SIDED TUBING CLIPS
NORGREN 36050008 16MM OD TUB NUT
AVENTICS 1820712021
NORGREN 34021508 16MM SINGLE SIDED TUBING CLIPS
NORGREN PA2-0514025C 14MM NYL 25M BLUE
AVENTICS 1820712095