Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN 36050008 16MM OD TUB NUT
NORGREN 36050008 16MM OD TUB NUT
Pipe Norgren
References
norgren:
36050008
rubix:
114A0061
Product details
Technical specifications
Product details : NORGREN 36050008 16MM OD TUB NUT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.49
excl. VAT
/
Each
£
6.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712022
AVENTICS 1820712113
AVENTICS 1820712016
NORGREN PU310600218 6MM PNEUFLEX
AVENTICS 1820712025
AVENTICS R412009983
AVENTICS 1820712037
AVENTICS 1820712073
AVENTICS 1820712014
AVENTICS 1820712028
FESTO 550599 PIPE CLAMP PQ-RK-28-B
NORGREN PU310800228 8MM PNEUFLEX
NORGREN CS6008010 COPPER ANN 8MM X 10M COIL
AVENTICS R412009989
AVENTICS 1820712042