Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK CCMT 06 02 08-PM 4425 INSERT FOR TURNING GRADE 4425 7860810
SANDVIK CCMT 06 02 08-PM 4425 INSERT FOR TURNING GRADE 4425 7860810
Tool tip for dressing and turning down Sandvik Coromant
References
sandvik coromant:
CCMT 06 02 08-PM 4425
rubix:
257A0369
manufacturer :
7860810
ean:
7323225047784
Technical specifications
Plate type
4425
Nuance/shade
coroturn 107
See all Specifications
Product details
Technical specifications
Product details : SANDVIK CCMT 06 02 08-PM 4425 INSERT FOR TURNING GRADE 4425 7860810
Technical specifications
Attributes
Plate type
4425
Nuance/shade
coroturn 107
Thickness
2.381
mm
Radius
0.794
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK TCMT110304-PM1515 COROTURN 5752517
SANDVIK SNMM190624-HR4425 T-MAX P TURNING INVEIO 8019594
SANDVIK TPMT16T304-KF3225 COROTURN 6868380
PRAMET TNMG 220412E-SM:T7325 7156405
SANDVIK CNMG 16 06 12-PR 4305 6707385
SANDVIK VBMT 16 04 08-PF 5015 5755764
SANDVIK DNMX150608-WF3225 T-MAX P TURNING 6868432
WALTER CCGT09T304-MM4 WSM01 TURNING INSERTS (POSITIVE) 7021237
KENNAMETAL DNMG150608RN KCP10B ANSI/ISO TURNING INSERT DN 5697972
MITSUBCARB CCMT080304 NX3035 INSERT TURNING CERMET 90024850
MITSUBCARB NP-DNGA150608GA2 BC8120 INSERT TURNING CBN 90039002
MITSUBCARB TNGA160402 NX2525
MITSUBCARB CNMG190612 MC6025 INSERT TURNING COATED HEAVY DUTY 90030864
MITSUBCARB NP-DCGW11T308GH2 BC8130 INSERT TURNING POSITIVE 90043512
PRAMET SNMM 190616-HR2:T9335 7036354