Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK VBMT 11 02 08-UF 4425 7861117
SANDVIK VBMT 11 02 08-UF 4425 7861117
Tool tip for dressing and turning down Sandvik Coromant
References
sandvik coromant:
VBMT 11 02 08-UF 4425
rubix:
270A1041
manufacturer :
7861117
ean:
7323225050746
Technical specifications
Plate type
4425
Nuance/shade
coroturn 107
See all Specifications
Product details
Technical specifications
Product details : SANDVIK VBMT 11 02 08-UF 4425 7861117
Technical specifications
Attributes
Plate type
4425
Nuance/shade
coroturn 107
Thickness
2.381
mm
Radius
0.794
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.88
excl. VAT
/
Each
£
15.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER DPMT11T304-FM4 WSM20S TURNING INSERTS (POSITIVE) 7021361
SANDVIK DCMT11T304KM3210 CAST IRON INSERT
MITSUBCARB NP-DNGA150604GH4 BC8110 INSERT TURNING CBN 90043171
PRAMET TNMG 220408E-SM:T7325 7156401
SANDVIK TCMT090208-UF5015 T-MAX U CLAMPED TURNING 5752744
MITSUBCARB TNMG160408-MH MC6015 INSERT TURNING COATED NEGATIVE 91269
SANDVIK TCGW090204S01030F7015 BORON NITRIDE TOOL 6155501
MITSUBCARB SNMM150612-HX MC6025 INSERT TURNING COATED NEG 90039266
SANDVIK DNMG150408R-K2035 T-MAX P TURNING 5733917
SANDVIK CCMT 09 T3 08-MM 2015 5723564
TUNGALOY DNMG150608-HRM AH8015 6741668
MITSUBCARB TNMG160408-MS UP20M INSERT TURNING COATED NEGATIVE 7017621
MITSUBCARB CCMT060204-SW MC6025 INSERT TURNING COATED 90039289
KENNAMETAL CNMG120408FW KCP05 ANSI/ISO TURNING INSERT CN.. 3748378
SANDVIK DNGG150404-SGFH13A T-MAX P TURNING 5908999