Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-SRDCL-252525-10XC TURNING TOOL HOLDER BORING BAR 7960747
SANDVIK QS-SRDCL-252525-10XC TURNING TOOL HOLDER BORING BAR 7960747
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-SRDCL-252525-10XC
rubix:
318A6810
manufacturer :
7960747
ean:
7323225520478
Product details
Technical specifications
Product details : SANDVIK QS-SRDCL-252525-10XC TURNING TOOL HOLDER BORING BAR 7960747
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.60
excl. VAT
/
Each
£
435.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DWLNL1616H06-SVIK T-MAX P TURNING
SANDVIK C6-MTJNR-45065-22 5729305
SANDVIK SDJCR 12 3B 107 SHANK TOOL FOR TURNING 5749435
SRDCL2525M08A-SVIK T-MAX U TOOLHOL
SANDVIK PDJNL 2020K 15 P SHANK TOOL FOR TURNING 5739569
DRSNR4040S25-SVIK EXT SHANK TOOL T
SANDVIK DCLNL164C CONCEPT HOLDERS FOR INSERT/ADAPTER 5730569
SANDVIK PCLNL 3232P 12HP 6188427
DVPNL3225P16-SVIK T-MAX P TURNONG
SANDVIK SRSCL 3232P 20 TOOL HOLDER 5751554
SANDVIK PVJNR 2020K 16HP 6188483
SANDVIK SCLCL1616H09HP TURNING TOOL HOLDER BORING BAR 6188508
PSKNR2525M12-SVIK T-MAX P TOOLHOLD
SRDCR3225P06A-SVIK T-MAX U TOOLHOL
PTFNR2020K16-SVIK T-MAX P TOOLHOLD