References
Sandvik Coromant:QS-SRDCR-202020-08XC
Rubix:288A3520
Manufacturer :7960750
EAN:7323225520508

Product details : SANDVIK QS-SRDCR-202020-08XC 7960750
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Height | 20 mm |
| Angle | 90 ° |
| Clamping | 39 mm |
| Shank Size | 20 x 20 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 372.46 excl. VAT
/ Each
£ 446.95 incl. VAT
- Usually arrives within 14 working days
