• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Frontal tools
Tool holder
SANDVIK C2A-SL32-LGF15A-130GB COROCUT Q-CUT BLADES/ADAPTER 8359182

SANDVIK C2A-SL32-LGF15A-130GB COROCUT Q-CUT BLADES/ADAPTER 8359182

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C2A-SL32-LGF15A-130GB
Rubix:319A3080
Manufacturer :8359182
EAN:7323227239200
brand logo
brand logo

Product details : SANDVIK C2A-SL32-LGF15A-130GB COROCUT Q-CUT BLADES/ADAPTER 8359182


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 403.29 excl. VAT
/ Each
£ 483.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PRAMET PWLNL 2020 K 0604 EXTERNAL TURNING TOOL 6757063SANDVIK C2A-RS20-RFG15B-034DB SOLID BORINGBAR ADAP 8424870SANDVIK C2A-SL32-RGG12A-034GB COROCUT Q-CUT BLADES/ADAPTER 8359194SANDVIK QFU-LFH26C2525-065B 7192442SANDVIK C2A-RS25-LFJ18B-120DB SOLID BORINGBAR ADAP 8425587SANDVIK QFU-LFG120C16-100B SOLID BORINGBAR ADAP 7192459SANDVIK C2A-SL40-LGH18A-132GB COROCUT Q-CUT BLADES/ADAPTER 8359214PRAMET SVACL 1212 L 13-DC EXTERNAL TURNING TOOL 6760609SANDVIK QFU-RGK26C2525-080B SOLID BORINGBAR ADAP 7602689WALTER A40T-DWLNL10 TOOLHOLDERS TURNING GROOVING THREADING 5522936SANDVIK C2A-RS25-LFL23B-140DB SOLID BORINGBAR ADAP 8425595SANDVIK C2A-RS25-LFK18B-168DB SOLID BORINGBAR ADAP 8425591SANDVIK C2A-RSA16-RGH18B-132DB SOLID BORINGBAR ADAP 8425679SANDVIK SL-QFT-LG25C40-055A 7192503WALTER XLCFN3203-GX24-2S TOOLHOLDERS 5517358
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap