• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Cutting tools
Tool holder
SANDVIK C2R-QSA16-RF20CB SOLID BORINGBAR ADAP 8196195

SANDVIK C2R-QSA16-RF20CB SOLID BORINGBAR ADAP 8196195

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C2R-QSA16-RF20CB
Rubix:318A6306
Manufacturer :8196195
EAN:7323226548006
brand logo
brand logo

Product details : SANDVIK C2R-QSA16-RF20CB SOLID BORINGBAR ADAP 8196195


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 408.24 excl. VAT
/ Each
£ 489.89 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMALL1010K3-SVIK SMALL PART MACHINSANDVIK DDJNR 2020K 1504 5731111SANDVIK C2R-RS25-RK08DC CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196500SANDVIK LF123F079-20B CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732575SANDVIK QD-RFH1600C16A CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6976227SMALR1212K3-SVIK SMALR PART MACHINSANDVIK C2R-SL70-LG15AB COROCUT Q-CUT BLADES/ADAPTER 8364121SANDVIK QS-QD-RFF13C1212S SOLID BORINGBAR ADAP 6921705WALTER G3021-2020R-MX22-2-P TOOLHOLDER 7379043SANDVIK QD-RFF26-2020S 6427610SANDVIK C2R-RS32-RH25DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196399SANDVIK QD-RFF1000-16A CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6427608SANDVIK QS-QD-RFB10C1212S SOLID BORINGBAR ADAP 6914217SANDVIK C2R-RSA12-LH13DB SOLID BORINGBAR ADAP 8196372SANDVIK C2R-RSA20-RF10DB SOLID BORINGBAR ADAP 8196324
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap