• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Frontal tools
Tool holder
SANDVIK C2A-RS25-LGH18B-220DB SOLID BORINGBAR ADAP 8425602

SANDVIK C2A-RS25-LGH18B-220DB SOLID BORINGBAR ADAP 8425602

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C2A-RS25-LGH18B-220DB
Rubix:318A8327
Manufacturer :8425602
EAN:7323227484266
brand logo
brand logo

Product details : SANDVIK C2A-RS25-LGH18B-220DB SOLID BORINGBAR ADAP 8425602


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 231.87 excl. VAT
/ Each
£ 278.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QFT-RFH100C16-035B SOLID BORINGBAR ADAP 7192462SANDVIK BA-RGC2525-25M 6605248PRAMET SVACR 1212 L 13-DC EXTERNAL TURNING TOOL 6760608SANDVIK C2A-RS25-LFK18B-168DB SOLID BORINGBAR ADAP 8425591SANDVIK QFU-RGK32C2525-160B SOLID BORINGBAR ADAP 7602751SANDVIK C2A-RS25-RGK18B-088DB SOLID BORINGBAR ADAP 8425638SANDVIK QS-QI-LGG15C2525-016B SOLID BORINGBAR ADAP 8105411SANDVIK 570-32R123G18B300A HEAD FOR FACE GROOVING 6161893WALTER XLCFN3206-GX24-4S TOOLHOLDERS 5517499SANDVIK C2A-SL32-RGH18A-040GB COROCUT Q-CUT BLADES/ADAPTER 8359208SANDVIK C'CUT 570 BLDE 570-32L123G18B067ASANDVIK 570-32R123G15B042B COROCUT Q-CUT BLADES & ADAPTERSSANDVIK C2A-RS25-RFG15B-042DB SOLID BORINGBAR ADAP 8424877SANDVIK QFU-RGH22C2525-030B 7192421SANDVIK 570-32R123F12B040B COROCUT Q-CUT BLADES/ADAPTER 5764681
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap