• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Frontal tools
Tool holder
SANDVIK C2A-SL32-LGH18B-300GB COROCUT Q-CUT BLADES/ADAPTER 8359143

SANDVIK C2A-SL32-LGH18B-300GB COROCUT Q-CUT BLADES/ADAPTER 8359143


Tool holder Sandvik Coromant

References
sandvik coromant:C2A-SL32-LGH18B-300GB
rubix:319A3141
manufacturer :8359143
ean:7323227238814
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK C2A-SL32-LGH18B-300GB COROCUT Q-CUT BLADES/ADAPTER 8359143


Technical specifications


Attributes
No attributes to display for this product
£ 286.13 excl. VAT
/ Each
£ 343.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QFU-LFH125C16-045B SOLID BORINGBAR ADAP 7192471SANDVIK SL-QFU-RK32C40-200A COROCUT Q-CUT BLADES/ADAPTER 7582659SANDVIK C5-QFU-LK32C-220B CONCEPT HOLDERS FOR INSERT/ADAPTER 7602804SANDVIK C'CUT 570 BLDE 570-32L123G12B034ASANDVIK QS-RF123G14C2020E-042B SOLID BORINGBAR ADAP 6537457SANDVIK C2A-SL40-RGH18B-132GB COROCUT Q-CUT BLADES/ADAPTER 8359158SANDVIK SL-QFT-LH38C40-100A 7192520SANDVIK C2A-RS25-RGL20B-140DB SOLID BORINGBAR ADAP 8425640WALTER PCLNR3225P12 TOOLHOLDERS 5634282SANDVIK C2A-SL32-RGF12A-040GB COROCUT Q-CUT BLADES/ADAPTER 8359183PRAMET PTGNR 1616 H 16 EXTERNAL TURNING TOOL 6757134SANDVIK C2A-RS20-RFG15B-034DB SOLID BORINGBAR ADAP 8424870SANDVIK QFU-LFG30C2525-070B SOLID BORINGBAR ADAP 7192402PRAMET PSBNL 2020 K 12 EXTERNAL TURNING TOOL 6757051PRAMET SVACL 1212 L 13-DC EXTERNAL TURNING TOOL 6760609

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories